Apply to be a TradeMaster!
Main product image of Lakewell Wall-Hung Cast Iron Service Sink w/ 8" Faucet Holes and Rim Guard (White)
Magnifying glass
Hover image to zoom

Lakewell Wall-Hung Cast Iron Service Sink w/ 8" Faucet Holes and Rim Guard (White)

SKU:
7692008.020
Rating:
(0)
Q&A:
(0)
Lakewell Wall-Hung Cast Iron Service Sink w/ 8" Faucet Holes and Rim Guard (White)
Magnifying glass
Hover image to zoom
$845.99 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
18" Length
Product Highlight: Depth (Inches)
18" Depth
Product Highlight: Finish
White
Product Highlight: Height (Inches)
20-1/4" Height
Product Highlight: Width (Inches)
22" Width

Description

–
Features:
  • Enameled cast iron material
  • Glossy porcelain finish
  • Stainless steel rim guard
  • Includes wall hanger
  • With drilled back two holes on 8" (203 mm) centers

Specs

–
Product Type:

Bathroom Sink

Length (Inches):

18"

Depth (Inches):

18"

Series:

Lakewell

Application:

Commercial

Finish:

White

Height (Inches):

20-1/4"

Width (Inches):

22"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy