Apply to be a TradeMaster!
Main product image of 2" Trap Standard for Wall-Hung Cast Iron Service Sink, 7798020
Magnifying glass
Hover image to zoom

2" Trap Standard for Wall-Hung Cast Iron Service Sink, 7798020

SKU:
7798020
Rating:
(0)
Q&A:
(0)
2" Trap Standard for Wall-Hung Cast Iron Service Sink, 7798020
Magnifying glass
Hover image to zoom
$298.93 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Depth (Inches)
10" Depth
Product Highlight: Height (Inches)
15" Height
Product Highlight: Length (Inches)
10" Length
Product Highlight: Width (Inches)
6" Width

Description

–
Features:
  • 2" Threaded Inside
  • P-trap with strainer
  • Outlet to wall
  • Cast iron pipes are black

Specs

–
Depth (Inches):

10"

Height (Inches):

15"

Application:

Commercial

Length (Inches):

10"

Width (Inches):

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy