Apply to be a TradeMaster!
Main product image of Grid Strainer Drain for Sinks (Chrome)
Magnifying glass
Hover image to zoom

Grid Strainer Drain for Sinks (Chrome)

SKU:
7721038.002
Rating:
(0)
Q&A:
(0)
Grid Strainer Drain for Sinks (Chrome)
Magnifying glass
Hover image to zoom
$102.35 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
1/8" Height
Product Highlight: Length (Inches)
4-1/4" Length
Product Highlight: Width (Inches)
4-1/4" Width
Product Highlight: Finish
Chrome
Product Highlight: Depth (Inches)
4-1/4" Depth

Description

–
Features:
  • For 3-1/2" (89 mm) outlet sink
  • 3" (76 mm) I.P.S. connection
  • Brass construction

Specs

–
Application:

Commercial

Height (Inches):

1/8"

Length (Inches):

4-1/4"

Width (Inches):

4-1/4"

Finish:

Chrome

Depth (Inches):

4-1/4"

Series:

Heritage

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy