Apply to be a TradeMaster!
Main product image of NextGen Selectronic Touchless Faucet, Battery-Powered, 0.5 gpm/1.9 Lpm (Chrome), 7755105.002
Magnifying glass
Hover image to zoom

NextGen Selectronic Touchless Faucet, Battery-Powered, 0.5 gpm/1.9 Lpm (Chrome), 7755105.002

SKU:
7755105.002
Rating:
(0)
Q&A:
(0)
NextGen Selectronic Touchless Faucet, Battery-Powered, 0.5 gpm/1.9 Lpm (Chrome), 7755105.002
Magnifying glass
Hover image to zoom
$295.59 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
None (Sensor)
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Finish
Polished Chrome
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection

Description

–
Features:
  • HANDS-FREE OPERATION: Touchless technology helps to limit the spread of germs and provides a cleaner environment
  • ELECTRONICS IN THE SPOUT: This integrated design locates the sensor, battery and solenoid valve in spout, eliminating the need for a control box below deck
  • COMES WITH LONG-LIFE BATTERY: Incudes a 5-yr. CR-P2 lithium battery installed in faucet
  • EASY INSTALLATION AND MAINTENANCE: Faucet installs from the top, all serviceable parts are easily accessible
  • AUTO SHUT-OFF AND PURGE: Safety timer automatically turns water off after 55 seconds and periodically purges stagnant water
  • FLOW RATE: Single inlet dispenses cold or tempered water at the rate of VR 0.5 GPM/1.9 LPM pressure-compensating multi-laminar spray
  • OPTIONAL DECK PLATE: For 4 in. (102 mm) or 8 in. (203 mm) centers available, sold separately

Specs

–
Country of Origin:

Mexico

ADA:

Yes

Handle Style:

None (Sensor)

Approvals:

NSF/ANSI 61

Lead Free

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Number of Handles:

0

Finish Family:

Chrome

Spout Height:

5"

Number of Holes:

3

1

Valve Type:

Solenoid

Flow Rate (GPM):

0.5

Drain Type:

No Drain

Installation Type:

Deck Mount

Material:

Metal (Unspecified)

Finish:

Polished Chrome

Power Supply:

Battery

Connection Size:

3/8"

Connection Type:

Compression

Product Type:

Bathroom Faucet

Series:

NextGen Selectronic

Type:

Sensor (Touchless)

Faucet Configuration:

Single Hole

Application:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy