Apply to be a TradeMaster!
Main product image of NextGen Selectronic Touchless Faucet, Base Model, 0.35 gpm/1.3 Lpm (Chrome), 775B103.002
Magnifying glass
Hover image to zoom

NextGen Selectronic Touchless Faucet, Base Model, 0.35 gpm/1.3 Lpm (Chrome), 775B103.002

SKU:
775B103.002
Rating:
(0)
Q&A:
(0)
NextGen Selectronic Touchless Faucet, Base Model, 0.35 gpm/1.3 Lpm (Chrome), 775B103.002
Magnifying glass
Hover image to zoom
$246.35 each
Out of Stock
Out of Stock
Get it Mon, Oct 26 - Mon, Nov 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6-7/8" Length
Product Highlight: Depth (Inches)
6-7/8" Depth
Product Highlight: Installation Type
Deck Mounted
Product Highlight: Width (Inches)
1-7/8" Width
Product Highlight: Material
Cast Metal
Product Highlight: Height (Inches)
5-3/4" Height

Description

–
Features:
  • POWER KIT MUST BE PURCHASED SEPARATELY
  • Touchless operation limits the spread of germs
  • Single inlet for cold or tempered water
  • Clean, integrated design. No control box below deck
  • Easy installation and maintenance: Faucet installs from the top. All serviceable parts are easily accessible
  • Auto Purge: Periodically purges stagnant water
  • Safety Timer: Automatically turns water off after 55 seconds
  • Vandal-resistant 0.35 gpm/1.3 Lpm pressure-compensating multi-laminar spray
  • Optional deck plate for 4-inch (102 mm) or 8-inch (203 mm) centers available

Specs

–
Length (Inches):

6-7/8"

Flow Rate:

0.35 GPM

Depth (Inches):

6-7/8"

Installation Type:

Deck Mounted

ADA:

Yes

Flow Rate (GPM):

0.35

Width (Inches):

1-7/8"

Material:

Cast Metal

Height (Inches):

5-3/4"

Country of Origin:

Mexico

Application:

Commercial

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy