| Installation Type: | Deck Mounted |
|---|---|
| Width (Inches): | 2.4" |
| Material: | Cast Metal |
| Finish: | Chrome |
| Depth (Inches): | 6.8" |
| Length (Inches): | 6.8" |
| Height (Inches): | 5.7" |
| Application: | Commercial |
| Flow Rate: | 0.35 GPM |
| Country of Origin: | Mexico |
| Flow Rate (GPM): | 0.35 |
| ADA: | Yes |