Apply to be a TradeMaster!
Main product image of NextGen 4" Deck Plate, 775P400.002 (Chrome)
Magnifying glass
Hover image to zoom

NextGen 4" Deck Plate, 775P400.002 (Chrome)

SKU:
775P400.002
Rating:
(0)
Q&A:
(0)
NextGen 4" Deck Plate, 775P400.002 (Chrome)
Magnifying glass
Hover image to zoom
$47.79 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Metal
Product Highlight: Width (Inches)
2-1/2" Width
Product Highlight: Installation Type
Deck Mounted
Product Highlight: Finish
Chrome
Product Highlight: Depth (Inches)
6-1/2" Depth
Product Highlight: Length (Inches)
6-1/2" Length

Description

–
Features:
  • Covers holes on sink with 4" (102 mm) centers
  • Metal construction
  • Fixation screw prevents the spout from rotating
  • 1/4-inch (6 mm) fixation bolts with quick spin nuts

Specs

–
Material:

Cast Metal

Width (Inches):

2-1/2"

Installation Type:

Deck Mounted

Application:

Commercial

Finish:

Chrome

Depth (Inches):

6-1/2"

Length (Inches):

6-1/2"

Height (Inches):

7/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy