Apply to be a TradeMaster!
Main product image of NextGen 8" Deck Plate, 775P800.002 (Chrome)
Magnifying glass
Hover image to zoom

NextGen 8" Deck Plate, 775P800.002 (Chrome)

SKU:
775P800.002
Rating:
(0)
Q&A:
(0)
NextGen 8" Deck Plate, 775P800.002 (Chrome)
Magnifying glass
Hover image to zoom
$57.40 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Cast Metal

Description

–

Features:

  • Covers holes on sink with 8" (203 mm) centers
  • Metal construction
  • Fixation screw prevents the spout from rotating
  • 1/4-inch (6 mm) fixation bolts with quick spin nuts

Specs

–
Finish:

Chrome

Material:

Cast Metal

Application:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy