Apply to be a TradeMaster!
Main product image of NextGen Selectronic Touchless Faucet, Battery-Powered w/ SmarTherm Safety Shut-Off & ADM, 0.5 GPM, 7766305.002
Magnifying glass
Hover image to zoom

NextGen Selectronic Touchless Faucet, Battery-Powered w/ SmarTherm Safety Shut-Off & ADM, 0.5 GPM, 7766305.002

SKU:
7766305.002
Rating:
(0)
Q&A:
(0)
NextGen Selectronic Touchless Faucet, Battery-Powered w/ SmarTherm Safety Shut-Off & ADM, 0.5 GPM, 7766305.002
Magnifying glass
Hover image to zoom
$404.99 each
Out of Stock
Out of Stock
Get it Tue, Nov 17 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Metal
Product Highlight: Power Method
Battery
Product Highlight: Lead Free
Yes
Product Highlight: Warranty
5 Year Limited Warranty

Description

–

The NextGen Selectronic Touchless Faucet from American Standard has a sleek, clean design that brings elevated style to the bathroom. Equipped with an advanced sensor, the NextGen faucet self-calibrates to the environment and lighting conditions, greatly reducing the need to make manual adjustments. It features the patented SmarTherm safety shut-off which is ASSE 1070 certified and automatically protects the user from scalding. Integrated engineering, with all electronics in the spout, makes installation and maintenance hassle-free by eliminating the below deck control box, resulting in a clean, clutter-free under-deck space. Enhanced remote control, sold separately, features an intuitive display and convenient monitoring of multiple faucets.

Product Features:

  • Self-calibrating sensor: Advanced sensor is self-calibrating based on environment and lighting, reducing the maintenance time needed for manual adjustments
  • SmarTherm safety shut-off: Prevents accidental scalding and is ASSE 1070 certified
  • Easy above-deck installation: All electronics are located in the spout for quick installation, hassle-free maintenance, and elimination of the below-deck box creating more space under the deck
  • Uses 20% less power: Using less power extends battery life, reducing costs, downtime and the maintenance time needed for replacement
  • Touchless for better hygiene: Helps to reduce the spread of germs
  • Dual inlets: For hot and cold water
  • Auto purge convenience: Periodically purges stagnant water to promote a cleaner, healthier environment
  • Auto shut-off saves water: Automatically turns water off after 55 seconds
  • Battery included: 6-year CR-P2 lithium battery installed in the faucet
  • Vandal resistant: Designed to prevent damage, tampering and theft,Improved lead-free compliance: Meets code requirements to install with confidence,Optional remote control: Easily customize, maintain, and troubleshoot Selectronic faucets and flush valves. Model 605XRCW, sold separately,Optional deck plate available: Choose 4 in. (102 mm) or 8 in. (203 mm), sold separately

Specs

–
Application:

Bathroom

Batteries Included:

1

Type:

Sensor

Finish:

Chrome

ADA:

Yes

Material:

Metal

Power Method:

Battery

Lead Free:

Yes

Product Type:

Faucet

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy