Apply to be a TradeMaster!
Main product image of Touchless Sensor-Operated Foam Soap Dispenser, Battery Powered (Chrome)
Magnifying glass
Hover image to zoom

Touchless Sensor-Operated Foam Soap Dispenser, Battery Powered (Chrome)

SKU:
7770100.002
Rating:
(0)
Q&A:
(0)
Touchless Sensor-Operated Foam Soap Dispenser, Battery Powered (Chrome)
Magnifying glass
Hover image to zoom
$313.99 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Depth (Inches)
6-1/2" Depth
Product Highlight: Length (Inches)
6-1/2" Length
Product Highlight: Material
Brass
Product Highlight: Width (Inches)
2" Width
Product Highlight: Finish
Chrome
Product Highlight: Height (Inches)
6-3/4" Height

Description

–
Features:
  • CONTEMPORARY DESIGN Sleek profile enhances every bathroom décor and complements American Standard touchless faucets
  • SOAP COMPATIBILITY Uses any brand of foam soap that meets viscosity requirements; no custom soaps needed
  • LUXURIOUS FOAM SOAP Air infused foam soap generator with 4 adjustable foam volume settings
  • EASY TO REFILL 1.8L soap bottle with quick release button for convenient removal to fill and replace
  • DURABLE CONSTRUCTION Brass body and shank ensure long-lasting performance
  • POWER OPTIONS Battery-powered option includes 4 D-sized alkaline batteries; the AC option uses the existing American Standard plug-in or hard-wired power supplies, sold separately. One AC power kit can power the faucet and soap dispenser

Specs

–
Depth (Inches):

6-1/2"

Length (Inches):

6-1/2"

Application:

Commercial

Material:

Brass

ADA:

Yes

Width (Inches):

2"

Finish:

Chrome

Height (Inches):

6-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy