Apply to be a TradeMaster!
Main product image of Stainless Steel Rim Guard (Side) for Floor-Mount Clinic Service Sink (Stainless Steel)
Magnifying glass
Hover image to zoom

Stainless Steel Rim Guard (Side) for Floor-Mount Clinic Service Sink (Stainless Steel)

SKU:
7832512.075
Rating:
(0)
Q&A:
(0)
Stainless Steel Rim Guard (Side) for Floor-Mount Clinic Service Sink (Stainless Steel)
Magnifying glass
Hover image to zoom
$64.72 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
13-3/4" Width
Product Highlight: Depth (Inches)
2-1/16" Depth
Product Highlight: Length (Inches)
2-1/16" Length
Product Highlight: Finish
Stainless Steel
Product Highlight: Height (Inches)
2-1/8" Height

Description

–
Features:
  • Stainless Steel
  • For sides of the sink
  • Can be used with rim guard (7832512.075)
  • Constructed from vitreous china

Specs

–
Width (Inches):

13-3/4"

Application:

Residential

Depth (Inches):

2-1/16"

Length (Inches):

2-1/16"

Finish:

Stainless Steel

Height (Inches):

2-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy