Apply to be a TradeMaster!
Main product image of Advanced Clean 2.5 Electric SpaLet Bidet Seat w/ Remote Operation (White)
Magnifying glass
Hover image to zoom

Advanced Clean 2.5 Electric SpaLet Bidet Seat w/ Remote Operation (White)

SKU:
8012A60GRC-020
Rating:
(0)
Q&A:
(0)
Advanced Clean 2.5 Electric SpaLet Bidet Seat w/ Remote Operation (White)
Magnifying glass
Hover image to zoom
$814.94 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Make every trip to the bathroom a refreshing experience with the Advanced Clean 2.5 SpaLet Bidet Seat from American Standard. Designed for complete cleansing and personal comfort, the dual nozzle SpaLet Bidet Seat directs water to both front and rear areas for exceptional, hands-free cleaning. The SpaLet Bidet Seat features a soothing, adjustable warm-water spray, heated seat, and warm air dryer, all operated by an intuitive remote control. The Advanced Clean 2.5 SpaLet Bidet Seat provides unparalleled cleansing for superior personal hygiene and reduces the need for toilet paper.

Features
  • Independent self-cleaning dual nozzles for effective front and back cleansing
  • Multiple sprays provide a personalized cleansing experience
  • Instant heat ensures constant availability of warm water
  • Heated seat with five adjustable temperature for added comfort
  • Adjustable water temperature of five temperature levels
  • Warm air dryer with three adjustable temperature reduces the need for toilet paper
  • Intuitive remote control for easy operation
  • Active charcoal deodorizer reduces odors in the bowl
  • Slow-close seat and lid for user convenience
  • One-touch button to remove seat for easy cleaning
  • Nozzle Shutter Keeps nozzles clean and hygienic
  • Soft night light guides you at night
  • Slim 5.5-inch (140mm) profile
  • Eco-friendly one-touch power save mode
  • Fits most conventional elongated toilets
Specifications
  • Toilet Seat Front Type: Closed
  • Features: Adjustable Flow Rate,Adjustable Spray,Detachable Hose,LED Lighted,Self-Cleaning Nozzles,Deodorizer,Dryer,Heated Seat,Separate Remote,Slow-Close Lid and Seat,Instant Heating
  • No. of Heat Settings: 5
  • No. of Water Control Settings: 5
  • No. of Dryer Settings: 3
  • Power Cord Length: 1200.15
  • Toilet Seat Front Type: Closed

Specs

–
Color:

White

Includes:

Remote Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy