Apply to be a TradeMaster!
Main product image of Advanced Clean 2.0 Electric SpaLet Bidet Seat w/  Remote Operation (White)
Magnifying glass
Hover image to zoom

Advanced Clean 2.0 Electric SpaLet Bidet Seat w/ Remote Operation (White)

SKU:
8012A80GRC-020
Rating:
(0)
Q&A:
(0)
Advanced Clean 2.0 Electric SpaLet Bidet Seat w/  Remote Operation (White)
Magnifying glass
Hover image to zoom
$505.34 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–

Personal hygiene redefined. The Advanced Clean AC2.0 SpaLet Bidet Seat from American Standard brings a new standard of cleansing - you can now enjoy superior personal hygiene and luxurious comfort right in your own home. The remote control makes it easy to access all of the cleansing and comfort features, from the heated seat, to the water massage. Convenient features such as a slow-close lid and a self-cleaning nozzle provide piece of mind. With customizable settings, you'll find yourself feeling clean and rejuvenated with every use, while independent front and back cleansing brings improved hygiene to your most intimate areas.


Features

  • Independent self-cleaning dual nozzles for effective front and back cleansing
  • Multiple sprays provide a personalized cleansing experience
  • Heated seat with five adjustable temperature for added comfort
  • Adjustable water temperature of five temperature levels
  • Intuitive remote control for easy operation
  • Active charcoal deodorizer reduces odors in the bowl
  • Slow-close seat and lid for user convenience
  • Nozzle Shutter Keeps nozzles clean and hygienic
  • One-touch button to remove seat for easy cleaning
  • Eco-friendly one-touch power save mode
  • Fits most conventional elongated toilets

Specifications

  • Toilet Seat Front Type: Closed
  • Features: Adjustable Flow Rate, Adjustable Spray, Detachable Hose, Self-Cleaning Nozzles, Deodorizer, Heated Seat, Separate Remote, Slow-Close Lid and Seat, Water Tank Heating
  • No. of Heat Settings: 5
  • No. of Water Control Settings: 5
  • Toilet Seat Front Type: Closed

Specs

–
Color:

White

Includes:

Remote Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy