Apply to be a TradeMaster!
Main product image of Advanced Clean 1.0 Electric SpaLet Bidet Seat w/ Side Panel Operation (White)
Magnifying glass
Hover image to zoom

Advanced Clean 1.0 Electric SpaLet Bidet Seat w/ Side Panel Operation (White)

SKU:
8013A80GPC-020
Rating:
(0)
Q&A:
(0)
Advanced Clean 1.0 Electric SpaLet Bidet Seat w/ Side Panel Operation (White)
Magnifying glass
Hover image to zoom
$417.23 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Redefine personal hygiene with the Advanced Clean AC1.0 SpaLet Bidet Seat from American Standard. The simplified, intuitive interface - easily accessible on a convenient side panel - allows users to achieve superior personal cleansing. Independent self-cleaning nozzles, customizable amenities and an environmentally conscious design provide an affordable solution for all personal cleansing needs. Re-imagine clean with thoughtful technology using fresh, warm water to cleanse your most intimate areas. With comfort-focused features like a heated seat and adjustable spray strength, combined with hygienic cleaning from the spray nozzles and massage feature - you'll experience clean like never before.

Features
  • Independent self-cleaning dual nozzles for effective front and back cleansing
  • Multiple sprays provide a personalized cleansing experience
  • Heated seat with three pre-set and two additional temperature levels for added comfort
  • Adjustable water temperature of three pre-set and two additional temperature levels
  • Intuitive side panel remote control for easy operation
  • Active charcoal deodorizer reduces odors in the bowl
  • Slow-close seat and lid for user convenience
  • Nozzle shutter keeps nozzles clean and hygienic
  • One-touch button to remove seat for easy cleaning
  • Eco-friendly one-touch power save mode
  • Fits most conventional elongated toilets
Specifications
  • Toilet Seat Front Type: Closed
  • Features: Adjustable Flow Rate,Adjustable Spray,Detachable Hose,Self-Cleaning Nozzles,Deodorizer,Heated Seat,Side-Panel Remote,Slow-Close Lid and Seat,Water Tank Heating
  • No. of Heat Settings: 5
  • No. of Water Control Settings: 5
  • Power Cord Length: 990.60
  • Toilet Seat Front Type: Closed

Specs

–
Color:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy