Apply to be a TradeMaster!
Main product image of Advanced Clean 100 SpaLet Bidet Toilet Seat Unit (Alabaster White)
Magnifying glass
Hover image to zoom

Advanced Clean 100 SpaLet Bidet Toilet Seat Unit (Alabaster White)

SKU:
8017A60GRC-291
Rating:
(0)
Q&A:
(0)
Advanced Clean 100 SpaLet Bidet Toilet Seat Unit (Alabaster White)
Magnifying glass
Hover image to zoom
$2,610.69 each
In Stock
In Stock
Get 4 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 24.82 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
The Advanced Clean 100 SpaLet Bidet Toilet from American Standard combines the cleansing of a bidet with the sleek lines of a modern, auto-flush toilet. Featuring a heated bidet seat with dual nozzles that direct a soothing stream of warm water to both front and rear areas, it ensures a complete, comfortable cleansing experience. Beneficial for expectant and new moms, offering relief from uncomfortable conditions that come with pregnancy and postpartum. Engineered for unparalleled personal hygiene and design excellence, the Advanced Clean 100 SpaLet Bidet Toilet delivers a uniquely refreshing experience in a style to complement every bathroom.

Features:
  • Dual Nozzle: Two water sprays for independent front and back cleansing
  • Self-Cleaning Nozzles: Nozzles clean themselves before and after every use
  • Instant Heat: Warm water on demand
  • Auto-Open/Close Seat: Automatically opens upon approach and closes after use
  • Heated Seat: Five temperature settings
  • Night Light: Soft light illuminates the bowl and seat at night
  • Warm Air Dryer: Adjustable temperature settings

Specs

–
Type:

Bidet

Color:

White

Application:

Bathroom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy