Apply to be a TradeMaster!
Main product image of Advanced Clean 3.0 Electric SpaLet Bidet Seat w/ Remote Operation (White)
Magnifying glass
Hover image to zoom

Advanced Clean 3.0 Electric SpaLet Bidet Seat w/ Remote Operation (White)

SKU:
8018A60GRC-020
Rating:
(0)
Q&A:
(0)
Advanced Clean 3.0 Electric SpaLet Bidet Seat w/ Remote Operation (White)
Magnifying glass
Hover image to zoom
$1,364.35 each
Backorder
Backorder
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Finally, a simple daily way to maintain better hygienic, gynecological health at all stages of life. A SpaLet improves your overall wellbeing and cleanliness during menstruation, during pregnancy, after childbirth, before and after intimacy and for daily personal care down there. Providing after birth care for mom, the SpaLet seat soothes and reduces itch and irritation from incisions, postpartum hemorrhoids and infection. The sleek, ultra-slim Advanced Clean 3.0 SpaLet Bidet Toilet Seat easily replaces your current toilet seat with a built-in bidet designed to gently cleanse both delicate front parts and wash waste away from harder-to-clean rear parts, all with comforting warm water.

Features
  • Independent self-cleaning dual nozzles for effective front and back cleansing
  • Multiple sprays provide a personalized cleansing experience
  • Instant heat ensures constant availability of warm water
  • Heated seat with five adjustable temperature for added comfort
  • Adjustable water temperature of five temperature levels
  • Warm air dryer with three adjustable temperature reduces the need for toilet paper
  • Intuitive remote control for easy operation
  • Air Shield Deodorizer Deodorizes odor in the bowl
  • Pre-Mist Bowl Wets the bowl surface to reduce waste build-up
  • Slow-close seat and lid for user convenience
  • Nozzle Shutter Keeps nozzles clean and hygienic
  • One-touch button to remove seat for easy cleaning
  • Ultra Slim 104mm profile
  • Eco-friendly one-touch power save mode
  • Fits most conventional elongated toilets
Specifications
  • Toilet Seat Front Type: Closed
  • Features: Adjustable Flow Rate,Adjustable Spray,Detachable Hose,Self-Cleaning Nozzles,Deodorizer,Dryer,Heated Seat,Instant Heating,Separate Remote,Slow-Close Lid and Seat
  • Bidet Spray Type: Vertical
  • No. of Heat Settings: 5
  • No. of Water Control Settings: 5
  • No. of Dryer Settings: 3
  • Power Cord Length: 990.60
  • Toilet Seat Front Type: Closed

Specs

–
Color:

White

Includes:

Remote Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy