Apply to be a TradeMaster!
Main product image of AquaWash 2.0 Electric SpaLet Bidet Seat w/ Manual Operation (White)
Magnifying glass
Hover image to zoom

AquaWash 2.0 Electric SpaLet Bidet Seat w/ Manual Operation (White)

SKU:
8019A60GPC.020
Rating:
(0)
Q&A:
(0)
AquaWash 2.0 Electric SpaLet Bidet Seat w/ Manual Operation (White)
Magnifying glass
Hover image to zoom
$377.57 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
No bathroom is complete without the AquaWash 2.0 Manual SpaLet Bidet Seat from American Standard. This sleek bidet seat promises an unparalleled cleansing experience and improved personal hygiene, right in your own home. Designed for thorough cleansing and personal comfort, the dual nozzles direct water to both front and rear areas for an exceptionally fresh and clean feeling. Especially welcome during pregnancy and postpartum, the AquaWash 2.0 Manual Bidet Seat pampers with a soothing, adjustable warm-water spray and heated seat. Easy-to use side dial and seamless lid design make the AquaWash 2.0 Manual SpaLet Bidet Seat ideal for the whole family and a sleek addition to your bathroom.

Features
  • Independent self-cleaning dual nozzles for effective front and back cleansing
  • Instant heat ensures constant availability of warm water
  • Heated seat with two adjustable temperature for added comfort
  • Adjustable water temperature of two temperature levels
  • Manual Side Dial: Easy to operate
  • Slow-close seat and lid for user convenience
  • One-touch button to remove seat for easy cleaning
  • Soft night light guides you at night
  • Ultra low 3-3/4" (95 mm) seat height
  • Fits most conventional elongated toilets
Specifications
  • Toilet Seat Front Type: Closed
  • Features: Adjustable Flow Rate,Adjustable Spray,Detachable Hose,LED Lighted,Self-Cleaning Nozzles,Heated Seat,Instant Heating,Side Lever/dial,Slow-Close Lid and Seat
  • No. of Heat Settings: 2
  • No. of Water Control Settings: 2
  • Power Cord Length: 1066.80
  • Toilet Seat Front Type: Closed

Specs

–
Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy