Apply to be a TradeMaster!
Main product image of C Series Toilet Paper Holder (Brushed Nickel)
Magnifying glass
Hover image to zoom

C Series Toilet Paper Holder (Brushed Nickel)

SKU:
8337230.295
Rating:
(0)
Q&A:
(0)
C Series Toilet Paper Holder (Brushed Nickel)
Magnifying glass
Hover image to zoom
$51.96 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
2-1/16" Height
Product Highlight: Length (Inches)
4-11/16" Length
Product Highlight: Width (Inches)
8-9/16" Width
Product Highlight: Depth (Inches)
4-11/16" Depth
Product Highlight: Finish
Brushed Nickel

Description

–
Features:
  • Metal construction for durability & long life. Brass Rod.
  • No exposed set screws.
  • Easy to Install
  • Chrome and PVD finishes will never tarnish.
  • Durability of Finishes: Chrome and PVD finishes will never tarnish.

Specs

–
Height (Inches):

2-1/16"

Length (Inches):

4-11/16"

Width (Inches):

8-9/16"

Depth (Inches):

4-11/16"

Finish:

Brushed Nickel

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy