Apply to be a TradeMaster!
Main product image of Bottom Brace Wall-Mount Service Sink Faucet w/ 12" Spout and Offset Shanks (Chrome), 8345115.002
Magnifying glass
Hover image to zoom

Bottom Brace Wall-Mount Service Sink Faucet w/ 12" Spout and Offset Shanks (Chrome), 8345115.002

SKU:
8345115.002
Rating:
(0)
Q&A:
(0)
Bottom Brace Wall-Mount Service Sink Faucet w/ 12" Spout and Offset Shanks (Chrome), 8345115.002
Magnifying glass
Hover image to zoom
$306.12 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10-5/8" Length
Product Highlight: Finish
Chrome
Product Highlight: Depth (Inches)
10-5/8" Depth
Product Highlight: Material
Brass
Product Highlight: Width (Inches)
15-3/4" Width

Description

–
Features:
  • Bottom fork brace provides additional support
  • 12" ( 305 mm) spout
  • Washerless ceramic disc valves assure drip-free performance
  • Vandal-resistant metal wrist blade handles
  • Offset shanks with adjustable rough-in from 6" - 10" (152 - 254 mm) centers
  • Integral check valves to prevent cross flow
  • Integral supply stops
  • Plain end with bucket hook

Specs

–
Length (Inches):

10-5/8"

Finish:

Chrome

Number of Handles:

2

Depth (Inches):

10-5/8"

Material:

Brass

Width (Inches):

15-3/4"

Application:

Commercial

Country of Origin:

Mexico

Type:

Manual

Flow Rate (GPM):

20

Flow Rate:

20 GPM

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy