Apply to be a TradeMaster!
Filter menu expanded

Filters

439 items
Reset

SORT

Product Availability
–

Show In Stock Only (236)

Brand
–

American Standard (29)
Bluefin (1)
Central Brass (33)
Chicago Faucets (177)
Delta (18)
Elkay (6)
Kohler (32)
Krowne Metal (9)
Moen (6)
Speakman (2)

Finish
–

Bright Nickel (1)
Brushed Nickel (2)
Chrome (129)
Lustrous Steel (1)
Matte Black (5)
Matte Brushed Gold (3)
Polished Chrome (277)
PVD Brushed Nickel (1)
Rough Brass (1)
Rough Chrome (12)

Type
–

Manual (354)
Metering (40)
Sensor (Touchless) (25)

Flow Rate (GPM)
–

0.35 (5)
0.4 (1)
0.5 (66)
0.65 (1)
1 (17)
1.1 (1)
1.15 (11)
1.2 (8)
1.5 (88)
1.8 (14)

Installation Type
–

Deck Mount (281)
Wall Mount (132)

Approvals
–

ADA / ICC A117.1 (319)
ASME A112.18.1 / CSA B125.1 (360)
ASSE 1001 (9)
CalGreen (73)
CEC (53)
CSA (7)
CSA B64.1.2 (1)
CSA B64.8 (1)
cUPC / IAPMO (14)
Lead Free (396)

Handle Style
–

Canopy (8)
Cross (20)
Knob (4)
Lever (211)
Loose Key (1)
None (Sensor) (24)
Pivot (1)
Push Button (33)
Wheel (4)
Wrist Blade (105)

Number Of Handles
–

0 (24)
1 (97)
2 (258)
3 (7)

Number Of Holes
–

1 (76)
2 (52)
3 (76)
4 (11)

Series
–

1100 (7)
200 (4)
201 (3)
2200-4 (1)
2300-8 (2)
2302 (2)
2305 (2)
27C1/27C2 (1)
28C2 (1)
305 (1)

Review Score
–

(14)
(1)

Price Range
–

$40 to $45 (1)
$45 to $50 (2)
$50 to $60 (7)
$60 to $70 (2)
$70 to $80 (4)
$80 to $90 (7)
$90 to $100 (8)
$100 to $200 (106)
$200 to $300 (135)
$300 to $400 (60)

Commercial Faucets

Help Face
Need a little help?
439 items
Grid
List
Compare
Product Image of Commercial Two Handle 8" Wall Mount Service Sink Faucet (Chrome), B-0665-CR-BSTR
$167.47 each
In Stock
Get 45 by Tue, Nov 24
In Stock
Get 45 by Tue, Nov 24
Compare
Product Image of 4" Wall Mount Workboard Faucet w/ 5-3/4" Swivel Gooseneck & Lever Handles (Chrome Plated), B-1146
4" Wall Mount Workboard Faucet w/ 5-3/4" Swivel Gooseneck & Lever Handles (Chrome Plated), B-1146
SKU: B-1146
T&S Brass
SKU: B-1146
Brand: T&S Brass
$162.08 each
In Stock
Get 30 by Tue, Nov 24
In Stock
Get 30 by Tue, Nov 24
Compare
Product Image of Commercial Two Handle 8" Wall Mount Service Sink Faucet, FTC28T9
$112.72 each
In Stock
Get 41 by Tue, Nov 24
In Stock
Get 41 by Tue, Nov 24
Compare
Product Image of 8" EasyInstall Pre-Rinse Spring-Action Wall Mount Mixing Faucet w/ Add-On Faucet, B-0133-ADF12-B
$551.65 each
In Stock
Get 17 by Tue, Nov 24
In Stock
Get 17 by Tue, Nov 24
Compare
Product Image of Commercial Two Handle 8" Wall Mount Service Sink Faucet, 28T9
$150.18 each
In Stock
Get 15 by Tue, Nov 24
In Stock
Get 15 by Tue, Nov 24
Compare
Product Image of 8" Pre-Rinse Wall Mount Mixing Faucet w/ Add-On Faucet, 1.15 GPM, 5PR-8W12
$449.76 each
In Stock
Get 7 by Tue, Nov 24
In Stock
Get 7 by Tue, Nov 24
Compare
Product Image of 8" Wall Mount Double Pantry Swivel Base Mixing Faucet w/o Nozzle, B-0230-LN
$148.77 each
In Stock
Get 9 by Tue, Nov 24
In Stock
Get 9 by Tue, Nov 24
Compare
Product Image of Monterrey 8" Widespread Gooseneck Faucet w/ Wrist Blade Handles 1.5 gpm/5.7 Lpm w/ Flexible Underbody (Chrome), 6540270.002
$176.93 each
In Stock
Get 18 by Wed, Nov 25
In Stock
Get 18 by Wed, Nov 25
Compare
Product Image of 8" Deck Mount Two Handle Medical Faucet, 5-3/4" Gooseneck, with 4" Wrist Action Handles, B-2866-05
$250.60 each
In Stock
Get 7 by Tue, Nov 24
In Stock
Get 7 by Tue, Nov 24
Compare
Product Image of Monterrey 4-Inch Centerset Gooseneck Faucet With Wrist Blade Handles 1.5 gpm/5.7 Lpm, 7500170.002
$155.70 each
In Stock
Get 6 by Fri, Nov 27
In Stock
Get 6 by Fri, Nov 27
Compare
Product Image of Commercial Two Handle 8" Wall Mount Service Sink Faucet, 28P4402LF
$180.35 each
In Stock
Get 7 by Tue, Nov 24
In Stock
Get 7 by Tue, Nov 24
Compare
Product Image of 4" Deck Mount Two Handle Workboard Faucet with Less Nozzle and Lever Handles, B-1110-LN
$100.37 each
In Stock
Get 7 by Tue, Nov 24
In Stock
Get 7 by Tue, Nov 24
Compare
Product Image of Double Pantry Faucet, Single Hole Base, Swivel/rigid Gooseneck, Stream Regulator, B-0300
$222.99 each
In Stock
Get 14 by Wed, Nov 25
In Stock
Get 14 by Wed, Nov 25
Compare
Product Image of Wall-Mount Service Sink Faucet w/ 3" Vacuum Breaker Spout (Rough Chrome), 8350243.004
$138.18 each
In Stock
Get 10 by Wed, Nov 25
In Stock
Get 10 by Wed, Nov 25
Compare
Product Image of 4" Deck Mount Two Handle Medical Faucet, 4-3/8" Gooseneck, with 4" Wrist-Action Handles, B-0892-01
$210.37 each
In Stock
Get 11 by Tue, Nov 24
In Stock
Get 11 by Tue, Nov 24
Compare
Product Image of Bubbler/Drinking Push Button Faucet, 0362
$57.64 each
In Stock
Get 5 by Tue, Nov 24
In Stock
Get 5 by Tue, Nov 24
Compare
Product Image of 1/2" Inline Slow-Close Straight Stop, 0336-N2-1/2
$58.83 each
In Stock
Get 19 by Tue, Nov 24
In Stock
Get 19 by Tue, Nov 24
Compare
Product Image of Royal Series Dipper Well Faucet, 16-550
$71.38 each
In Stock
Get 4 by Tue, Nov 24
In Stock
Get 4 by Tue, Nov 24
Compare
Product Image of Commander 2 Handle Service Sink Faucet (Rough Chrome), SC-5811-RCP
$280.80 each
In Stock
Get 5 by Tue, Nov 24
In Stock
Get 5 by Tue, Nov 24
Compare
Product Image of Single Handle Shampoo Faucet, 2.0 GPM (Chrome), 1130-CENTRAL-BRASS
$89.25 each
In Stock
Get 6 by Mon, Nov 30
In Stock
Get 6 by Mon, Nov 30
Compare
Product Image of 1/2" Inline Self-Close Angle Stop, 0333-L1/2
$55.71 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Compare
Product Image of Self-Close Single Handle Basin Faucet, 0255-C
$55.69 each
In Stock
Get 9 by Tue, Nov 24
In Stock
Get 9 by Tue, Nov 24
Compare
Product Image of 8" EasyInstall Pre-Rinse Spring-Action Wall Mount Mixing Faucet, B-0133
$421.85 each
In Stock
Get 7 by Tue, Nov 24
In Stock
Get 7 by Tue, Nov 24
Compare
Product Image of Monterrey Top Mount Kitchen Faucet With Gooseneck Spout and Wrist Blade Handles 1.5 gpm/5.7 Lpf, 6409170.002
$178.71 each
In Stock
Get 6 by Wed, Nov 25
In Stock
Get 6 by Wed, Nov 25
Compare
Product Image of Commercial Two Handle Metering Slow-Close Lav Faucet, 86T1153
$225.83 each
In Stock
Get 9 by Tue, Nov 24
In Stock
Get 9 by Tue, Nov 24
Compare
Product Image of Single Handle Bar Faucet, 0286-AC
$57.85 each
In Stock
Get 5 by Tue, Nov 24
In Stock
Get 5 by Tue, Nov 24
Compare
Product Image of 8" EasyInstall Pre-Rinse Spring-Action Wall Mount Mixing Faucet w/ Heat-Resistant Handle, B-0133-B
$453.11 each
In Stock
Get 3 by Tue, Nov 24
In Stock
Get 3 by Tue, Nov 24
Compare
Product Image of Triton Bowe Shelf-Back Sink Faucet with Lever Handles and Grid Drain, 2.0 GPM, K-522T20-4AEA-CP
$234.69 each
In Stock
Get 11 by Tue, Nov 24
In Stock
Get 11 by Tue, Nov 24
Compare
Product Image of EasyInstall 1 Hole Pre-Rinse Deck Mount Mixing Faucet, Wall Bracket, 44" Hose, 1.15 GPM (Chrome), B-0113-B
$417.74 each
In Stock
Get 6 by Tue, Nov 24
In Stock
Get 6 by Tue, Nov 24
Compare
Product Image of Top Brace Wall-Mount Service Sink Faucet with 6-Inch Vacuum Breaker Spout, 8344212.004
$168.08 each
In Stock
Get 28 by Tue, Nov 24
In Stock
Get 28 by Tue, Nov 24
Compare
Product Image of Silver Series Service Sink Faucet w/ 6-1/2" Vacuum Breaker Spout, 16-281
$126.50 each
In Stock
Get 10 by Tue, Nov 24
In Stock
Get 10 by Tue, Nov 24
Compare
Product Image of Double Pantry Faucet, Deck Mount, 8" Centers, 12" Swing Nozzle (062x), Lever Handles, B-0221
$223.00 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Compare
Product Image of Triton Bowe Shelf-Back Bathroom Sink Faucet with Lever Handles and Pop-Up Drain, 2.0 GPM, K-521T21-4AEA-CP
$255.93 each
In Stock
Get 5 by Tue, Nov 24
In Stock
Get 5 by Tue, Nov 24
Compare
Product Image of Commercial Service/Utility Single Hole Wall Mount Faucet w/ Hose End (Chrome), LK69CH
$123.52 each
In Stock
Get 4 by Wed, Nov 25
In Stock
Get 4 by Wed, Nov 25
Compare
Product Image of Monterrey 4-Inch Centerset Cast Faucet With Wrist Blade Handles 1.5 gpm/5.7 Lpm, 5500170.002
$145.76 each
In Stock
Get 11 by Tue, Nov 24
In Stock
Get 11 by Tue, Nov 24
Compare
Product Image of 2.2 GPM 4" Deck-Mounted 2 Handle Metering Lav Faucet, 802-V765ABCP
$347.81 each
In Stock
Get 5 by Tue, Nov 24
In Stock
Get 5 by Tue, Nov 24
Compare
Product Image of Royal Series Steam Table Faucet, 16-152L
$58.16 each
In Stock
Get 6 by Wed, Nov 25
In Stock
Get 6 by Wed, Nov 25
Compare
Product Image of Single Hole Sill Faucet, Deck Mount, with 2.2 GPM Non-Splash Aerator and 4-Arm Handle, B-0710
$118.25 each
In Stock
Get 5 by Tue, Nov 24
In Stock
Get 5 by Tue, Nov 24
Compare
Product Image of 501LF-HDF Commercial HDF Single Handle Centerset Bathroom Faucet (Chrome), 501LF-HDF
$130.91 each
In Stock
Get 231 by Tue, Nov 24
In Stock
Get 231 by Tue, Nov 24
Compare
Product Image of Metering Pillar Tap Faucet With Extended Spout 0.5 gpm/1.9 Lpf, 1340119.002
$106.90 each
In Stock
Get 14 by Wed, Nov 25
In Stock
Get 14 by Wed, Nov 25
Compare
Product Image of 8" Deck Mount Two Handle Lavatory Faucet, Cast Basin Spout, with 4" Wrist Action Handles, B-2990-WH4
$279.40 each
In Stock
Get 7 by Tue, Nov 24
In Stock
Get 7 by Tue, Nov 24
Compare
Product Image of Metering 4-Inch Centerset 2-Handle Faucet 1.0 gpm/3.8 Lpf, 1340225.002
$245.97 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Compare
Product Image of Wall-Mount Service Sink Faucet w/ 3" Vacuum Breaker Spout and Offset Shanks (Chrome), 8351076.002
$214.00 each
In Stock
Get 4 by Wed, Nov 25
In Stock
Get 4 by Wed, Nov 25
Compare
Product Image of Single Pantry Faucet, Single Hole Base, Deck Mount, 6" Swing Nozzle (059x), B-0207
$177.73 each
In Stock
Get 18 by Wed, Nov 25
In Stock
Get 18 by Wed, Nov 25
Compare
Product Image of Jolt 2-Handle Utility Sink Faucet 3/4" Threaded GHT Spout (Polished Chrome), K-30619-CP
$79.29 each
In Stock
Get 17 by Tue, Nov 24
In Stock
Get 17 by Tue, Nov 24
Compare
Product Image of M-DURA Two-Handle Service Sink Faucet (Rough Chrome), 8230
$178.64 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Compare
Product Image of Monterrey 4" Centerset Gooseneck Faucet w/ Wrist Blade Handles 1.5 gpm/5.7 Lpm w/ Limited Swivel (Chrome), 7545170.002
$140.42 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Compare
Product Image of Double Joint Swing Nozzle, 12" Back Section, 12" Front Section, 24" Overall Length, 069X
Double Joint Swing Nozzle, 12" Back Section, 12" Front Section, 24" Overall Length, 069X
SKU: 069X
T&S Brass
SKU: 069X
Brand: T&S Brass
(1)
$106.40 each
In Stock
Get 2 by Mon, Nov 30
In Stock
Get 2 by Mon, Nov 30
Resources
FAQs, Manuals & Videos
Articles
More About Commercial Faucets

Commercial faucets are heavy-duty fixtures built for restaurants, offices, schools, and other high-traffic facilities where a residential-grade faucet would wear out quickly under constant use. Plumbers and facility maintenance teams specify them for kitchens, break rooms, and public restrooms where durability and code compliance matter more than decorative styling. Many commercial faucets use a rugged brass or stainless-steel body along with replaceable cartridges, so a worn part can be swapped out rather than replacing the entire fixture. Options range from simple deck-mounted lavatory faucets for a public restroom to pre-rinse spray assemblies and pot-fillers for a commercial kitchen, covering a much wider set of use cases than typical residential lines. Because commercial buildings often fall under stricter plumbing and health codes, choosing a faucet built and rated for commercial service from the start avoids compliance issues down the line.

Subcategories

  • Commercial Kitchen Faucets: Kitchen-grade faucets for commercial use include pre-rinse units, single-lever mixing faucets, and pot-fillers built to handle constant, heavy-duty use in a restaurant or institutional kitchen. Foodservice staff rely on the pre-rinse spray style especially for scraping dishes before they go into a warewasher. Many models feature a swing spout that reaches across a wide double-basin sink.
  • Commercial Lavatory Faucets: Lavatory faucets for public restrooms are built to withstand far more daily cycles than a residential bathroom faucet, and many include vandal-resistant components for high-traffic public settings. Building owners often choose sensor or metering versions for restrooms with heavy foot traffic to control water use. Facility managers favor these styles specifically for their reduced maintenance needs over time.
  • Commercial Bar Faucets: Bar-specific faucets are compact, deck-mounted units designed for the tight counter space behind a commercial bar, often paired with a hose spray for rinsing glassware. Bar staff use the pull-down spray function constantly through a shift, so these units are built with reinforced hoses and heavier-duty cartridges than a residential equivalent. A gooseneck spout style is common to clear tall glassware and pitchers.
  • Buying Guide

    Application comes first when narrowing down commercial faucets, since a kitchen pre-rinse unit, a restroom lavatory faucet, and a bar faucet are built around very different daily demands even though all three fall under the commercial category. Material matters just as much: solid brass bodies with a chrome or stainless finish resist the corrosion and heavy daily wear that a commercial setting produces far better than lower-grade metals. For public restrooms, deciding between manual, metering, or sensor-activated operation depends on expected foot traffic and how much control is needed over water use, with metering and sensor faucets generally reducing both water waste and wear from constant manual operation. Commercial faucets intended for foodservice settings should also meet the relevant health code and backflow prevention requirements for that jurisdiction, since a kitchen faucet often needs an integrated vacuum breaker or air gap depending on local rules. Cartridge design is worth checking too, since a faucet with a widely available, easily replaceable cartridge keeps future maintenance simple compared to a proprietary part that's harder to source. Facilities replacing multiple fixtures at once often standardize on a single manufacturer's commercial line across kitchen, restroom, and bar applications, which simplifies both installation and future parts stocking for the maintenance team.

    Frequently Asked Questions

    What makes a commercial faucet different from a residential one?

    Commercial faucets use heavier-duty bodies, typically solid brass, and replaceable cartridges built to handle far more daily use cycles than a residential fixture sees. Many are also designed to meet stricter plumbing and health codes that apply to commercial kitchens and public restrooms. The added durability generally means a longer service life under constant use.

    Should a commercial kitchen faucet include a backflow prevention device?

    Most jurisdictions require some form of backflow protection, such as a vacuum breaker or air gap, on faucets connected to a commercial kitchen sink. Checking local health and plumbing code before installation confirms the specific requirement for that facility. Choosing a faucet with the device already integrated simplifies the installation.

    Are sensor-activated faucets worth it for a public restroom?

    Sensor faucets reduce both water waste and wear from constant manual handle operation, which matters in high-traffic public restrooms. Facility managers often see lower maintenance needs over time compared to manual faucets in the same setting. The tradeoff is a higher upfront cost and, in some models, a battery or wiring requirement.

    How often do commercial faucet cartridges need replacing?

    Cartridge life depends heavily on water quality and how frequently the faucet is used, but a high-traffic commercial fixture typically needs a cartridge swap more often than a residential one. Choosing a faucet with a widely stocked, easily replaceable cartridge keeps that maintenance simple when the time comes. Facility maintenance teams often keep spare cartridges on hand for their most-used fixtures.

    Can one commercial faucet line cover kitchen, restroom, and bar needs?

    Many manufacturers offer a full commercial line spanning kitchen pre-rinse units, restroom lavatory faucets, and bar faucets, letting a facility standardize on one brand across applications. Standardizing simplifies both installation training and future parts stocking for the maintenance team. Matching each specific application's faucet style still matters even within a single manufacturer's line.