Apply to be a TradeMaster!
Main product image of Delancey 30" Single Bowl Kitchen Sink Grid (Stainless Steel)
Magnifying glass
Hover image to zoom

Delancey 30" Single Bowl Kitchen Sink Grid (Stainless Steel)

SKU:
8432000.075
Rating:
(0)
Q&A:
(0)
Delancey 30" Single Bowl Kitchen Sink Grid (Stainless Steel)
Magnifying glass
Hover image to zoom
$155.35 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
13-9/16" Length
Product Highlight: Height (Inches)
15/16" Height
Product Highlight: Finish
Stainless Steel
Product Highlight: Depth (Inches)
13-9/16" Depth
Product Highlight: Width (Inches)
23-13/16" Width

Description

–
Features:
  • Polished stainless with coordinating plastic feet and side bumpers
  • For use with: Delancey 30" Single Bowl Cast Iron Apron Kitchen Sinks (77SB30220A.308) and Delancey 30" Single Bowl Cast Iron Kitchen Sinks (77SB30190.308)

Specs

–
Material:

Stainless Steel

Series:

Delancey

Length (Inches):

13-9/16"

Height (Inches):

15/16"

Finish:

Stainless Steel

Depth (Inches):

13-9/16"

Application:

Residential

Width (Inches):

23-13/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy