Apply to be a TradeMaster!
Main product image of Retrospect Console Table Legs (Chrome)
Magnifying glass
Hover image to zoom

Retrospect Console Table Legs (Chrome)

SKU:
8711000.002
Rating:
(0)
Q&A:
(0)
Retrospect Console Table Legs (Chrome)
Magnifying glass
Hover image to zoom
$963.81 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
19-3/4" Width
Product Highlight: Height (Inches)
36" Height
Product Highlight: Length (Inches)
27" Length
Product Highlight: Finish
Chrome
Product Highlight: Depth (Inches)
27" Depth

Description

–
Features:
  • Classically-styled console table
  • Uses Retrospect Collection pedestal top available in 8" faucet holes, with Retrospect console table legs
  • Console table legs feature classic styling with integral front & side towel bars
  • Lower tempered glass shelf for storage
  • Legs available in Chrome
  • Design-matched to Retrospect Collection fixtures
  • Nominal Dimensions:
  • 27" x 19-3/4" x 36" (686 x 502 x 914 mm)

Specs

–
Width (Inches):

19-3/4"

Height (Inches):

36"

Length (Inches):

27"

Finish:

Chrome

Application:

Residential

Depth (Inches):

27"

Series:

Retrospect

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy