Apply to be a TradeMaster!
Main product image of Edgemere Console Table Legs (Chrome)
Magnifying glass
Hover image to zoom

Edgemere Console Table Legs (Chrome)

SKU:
8719000.002
Rating:
(0)
Q&A:
(0)
Edgemere Console Table Legs (Chrome)
Magnifying glass
Hover image to zoom
$503.75 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
35-11/16" Height
Product Highlight: Length (Inches)
25" Length
Product Highlight: Finish
Chrome
Product Highlight: Width (Inches)
19-1/2" Width
Product Highlight: Depth (Inches)
25" Depth

Description

–
Features:
  • Transitional style metal console legs
  • Designed with integral front and side towel bars
  • Engineered with a glass shelf for storage

Specs

–
Height (Inches):

35-11/16"

Length (Inches):

25"

Finish:

Chrome

Series:

Edgemere

Width (Inches):

19-1/2"

Depth (Inches):

25"

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy