Apply to be a TradeMaster!
Main product image of Town Square S Console Table (Chrome)
Magnifying glass
Hover image to zoom

Town Square S Console Table (Chrome)

SKU:
8721000.002
Rating:
(0)
Q&A:
(0)
Town Square S Console Table (Chrome)
Magnifying glass
Hover image to zoom
$731.06 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Depth (Inches)
30" Depth
Product Highlight: Height (Inches)
35" Height
Product Highlight: Length (Inches)
30" Length
Product Highlight: Finish
Chrome
Product Highlight: Width (Inches)
22-1/2" Width

Description

–
Features:
  • 30" x 22-1/2" x 35" (761 x 571 x 889 mm) when used with 0297 pedestal tops
  • Metal console is design matched to be used with 0297 pedestal tops
  • 1 year limited warranty

Specs

–
Series:

Town Square S

Depth (Inches):

30"

Height (Inches):

35"

Application:

Residential

Length (Inches):

30"

ADA:

No

Finish:

Chrome

Width (Inches):

22-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy