Apply to be a TradeMaster!
Main product image of Studio S Vanity Leg Set (Chrome)
Magnifying glass
Hover image to zoom
Studio S Vanity Leg Set (Chrome)
Magnifying glass
Hover image to zoom
$627.26 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
18.3" Length
Product Highlight: Height (Inches)
13.1" Height
Product Highlight: Depth (Inches)
18.3" Depth
Product Highlight: Finish
Chrome

Description

–
Features:
  • For use with Studio S 24-in or 33-in vanities
  • Sturdy, all metal construction
  • Sleek design with cross bar for added stability
  • Supports vanity while adding a decorative element
  • Available in two on-trend finishes
  • Curated Studio S collection makes it easy to create a harmonious look
  • Easy to attach and secure to vanity bottom
  • Sold in set of two

Specs

–
Length (Inches):

18.3"

Height (Inches):

13.1"

Depth (Inches):

18.3"

Finish:

Chrome

Series:

Studio S

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy