Shop Klein Tools Limited Time Promotion
Main product image of Renate 1-Handle Pull-Down Single Spray Kitchen Faucet 1.5 gpm/5.7 Lpm (Matte Black), 9319310.243
Magnifying glass
Hover image to zoom

Renate 1-Handle Pull-Down Single Spray Kitchen Faucet 1.5 gpm/5.7 Lpm (Matte Black), 9319310.243

SKU:
9319310.243
Rating:
(0)
Q&A:
(0)
Renate 1-Handle Pull-Down Single Spray Kitchen Faucet 1.5 gpm/5.7 Lpm (Matte Black), 9319310.243
Magnifying glass
Hover image to zoom
$389.35 each
In Stock
In Stock
Get 2 Tomorrow, Oct 14
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Installation Type
Sink Mount

Description

–
Features:
  • PULL-DOWN DUAL-SPRAY FAUCET: Contemporary single-hole kitchen faucet with toggle on spray head to easily switch from regular stream to spray functions, and pause
  • SMOOTH RETRACTION: Re-Trax system ensures smooth extension, retraction and docking of the faucet spray head
  • DRIP-FREE: This single-handle kitchen faucet features a quality ceramic disc valve ensuring drip-free performance for life
  • HIGH-ARC SWIVEL SPOUT: Provides ample clearance to fill large pots and access the entire sink
  • FORWARD ROTATING HANDLE: Will not interfere with the backsplash
  • WATER SAVINGS: Flow rate of 1.5 gallons per minute helps conserve water without sacrificing performance
  • EASY TO INSTALL: For use on single-hole, 2-hole or 3-hole sinks and countertops with deck plate, sold separately
  • LEAD-FREE: Faucet contains < 0.25% total lead content by weighted average
  • DURABLE FINISHES: Faucet finish resists scratches, corrosion and easily wipes clean
  • WARRANTY: Limited lifetime warranty on function and finish

Specs

–
Type:

Monoblock

Manual

Number of Handles:

1

Application:

Residential

ADA:

Yes

Flow Rate (GPM):

1.5

Finish:

Matte Black

Installation Type:

Sink Mount

Country of Origin:

Mexico

Series:

Renate

Flow Rate:

1.5 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy