Apply to be a TradeMaster!
Main product image of Ultima Diaphragm Assembly for Toilet Flush Valve 1.1 GPF Toilet Flush Valve, M954323-0070A
Magnifying glass
Hover image to zoom

Ultima Diaphragm Assembly for Toilet Flush Valve 1.1 GPF Toilet Flush Valve, M954323-0070A

SKU:
M954323-0070A
Rating:
(0)
Q&A:
(0)
Ultima Diaphragm Assembly for Toilet Flush Valve 1.1 GPF Toilet Flush Valve, M954323-0070A
Magnifying glass
Hover image to zoom
$35.75 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Depth (Inches)
3-1/4" Depth
Product Highlight: Width (Inches)
3-1/4" Width
Product Highlight: Material
Plastic
Product Highlight: Height (Inches)
3" Height
Product Highlight: Length (Inches)
3-1/4" Length

Description

–
Features:
  • For use with toilets
  • Chemical and clog-resistant diaphragm kit
  • Designed to retrofit Sloan & Zurn diaphragm valves
  • Kits are furnished complete with closet or urinal trip mechanism

Specs

–
Depth (Inches):

3-1/4"

Width (Inches):

3-1/4"

Material:

Plastic

Height (Inches):

3"

Length (Inches):

3-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy