Apply to be a TradeMaster!
Main product image of Selectronic Battery Back-Up Kit, PK00.BBU
Magnifying glass
Hover image to zoom

Selectronic Battery Back-Up Kit, PK00.BBU

SKU:
PK00.BBU
Rating:
(0)
Q&A:
(0)
Selectronic Battery Back-Up Kit, PK00.BBU
Magnifying glass
Hover image to zoom
$71.68 each
In Stock
In Stock
Get 9 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
1" Length
Product Highlight: Depth (Inches)
1" Depth
Product Highlight: Height (Inches)
2.4" Height
Product Highlight: Width (Inches)
10" Width

Description

–
Features:
  • Allows AC-powered Selectronic products to continue operating during a power failure
  • Changes to battery power without delay or sensor reset
  • Includes CR-P2 lithium battery with 10-year shelf life
  • Fail-Safe faucet automatically shuts off upon loss of power or dead battery. No reset required.
  • .35 gpm saves 84% of water usage when compared to a 2.2 gpm faucet

Specs

–
Application:

Commercial

Length (Inches):

1"

Depth (Inches):

1"

Height (Inches):

2.4"

Width (Inches):

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy