Apply to be a TradeMaster!
Main product image of Selectronic Hard Wired AC Power Kit, PK01.HAC
Magnifying glass
Hover image to zoom

Selectronic Hard Wired AC Power Kit, PK01.HAC

SKU:
PK01.HAC
Rating:
(0)
Q&A:
(0)
Selectronic Hard Wired AC Power Kit, PK01.HAC
Magnifying glass
Hover image to zoom
$80.08 each
In Stock
In Stock
Get 34 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic

Description

–
**Image may not represent actual product.**

Features
  • Class 2 UL certified
  • Input Voltage: 120~240 VAC, 50/60HZ
  • Includes transformer, 10-foot (305 cm) extension cable and connector locking device
  • Can be used with all Selectronic base models
  • .35 gpm saves 84% of water usage when compared to a 2.2 gpm faucet

Specs

–
Product Type:

AC Power Adapter

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy