Features:
Can combine faucets and flush valves
Includes 10-foot (305 cm) extension cable and multi-AC adapter
Can be used with all Selectronic base models
.35 gpm saves 84% of water usage when compared to a 2.2 gpm faucet
| Series: | Selectronic |
|---|---|
| Product Type: | AC Power Adapter |
| Application: | Commercial |
| Approvals: | Lead Free |