Apply to be a TradeMaster!
Main product image of Selectronic Rough Valve For Serin Wall-Mount Sensor-Operated Faucet
Magnifying glass
Hover image to zoom

Selectronic Rough Valve For Serin Wall-Mount Sensor-Operated Faucet

SKU:
R350
Rating:
(0)
Q&A:
(0)
Selectronic Rough Valve For Serin Wall-Mount Sensor-Operated Faucet
Magnifying glass
Hover image to zoom
$87.88 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
1" Length
Product Highlight: Material
Stainless Steel
Product Highlight: Height (Inches)
9-7/8" Height
Product Highlight: Width (Inches)
9" Width
Product Highlight: Depth (Inches)
1" Depth

Description

–
Features:
  • In-wall rough-in valve for Serin wall-mount faucet
  • Sensor in Spout Tip - Allows for clean, streamlined style. Helps reduce vandalism.
  • Self-Adapting Sensor - Automatically sets the detection range by evaluating the surroundings
  • Self-Cleaning Solenoid Reduces Maintenance - Wiper spring keeps diaphragm hole clean with every use
  • Comfort Timer - Prevents the faucet from repeatedly turning on & off while users soap hands
  • Safety Timer - Helps Prevent Vandalism by turning faucet off when sensor is blocked for 55 seconds.
  • Easy to Clean Strainer Protects Solenoid Valve
  • Lead-Free - Faucet contains less than or equal to 0.25% total lead content by weight average

Specs

–
Length (Inches):

1"

Material:

Stainless Steel

Height (Inches):

9-7/8"

Width (Inches):

9"

Depth (Inches):

1"

Application:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy