Apply to be a TradeMaster!
Main product image of Sensor-Operated Side-Mount Retrofit for Diaphragm Flush Valves
Magnifying glass
Hover image to zoom

Sensor-Operated Side-Mount Retrofit for Diaphragm Flush Valves

SKU:
SMGODIA.002
Rating:
(0)
Q&A:
(0)
Sensor-Operated Side-Mount Retrofit for Diaphragm Flush Valves
Magnifying glass
Hover image to zoom
$199.65 each
In Stock
In Stock
Get 23 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Features:

  • Floor-mount, elongated flushometer bowl, less seat
  • High Efficiency Toilet (HET) operates in the range of 1.1 gpf-1.6 gpf (4.2 Lpf – 6.0 Lpf)
  • Maximum Performance (MaP) score of 1,000 grams at 1.1 - 1.6 gpf
  • Standard 15" (381 mm) rim height
  • 2-1/8" (54 mm) fully-glazed trapway
  • 10" (254 mm) or 12" (305 mm) rough-in
  • Condensation channel
  • Powerful direct-fed siphon jet action
  • 1-1/2" (38 mm) inlet spud
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy