Apply to be a TradeMaster!
Main product image of Sensor-Operated Side-Mount Retrofit for Piston Flush Valve's (Chrome)
Magnifying glass
Hover image to zoom

Sensor-Operated Side-Mount Retrofit for Piston Flush Valve's (Chrome)

SKU:
SMGOPIS.002
Rating:
(1)
Q&A:
(0)
Sensor-Operated Side-Mount Retrofit for Piston Flush Valve's (Chrome)
Magnifying glass
Hover image to zoom
$249.41 each
In Stock
In Stock
Get 2 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
4-11/16" Height
Product Highlight: Finish
Chrome
Product Highlight: Length (Inches)
3-3/16" Length
Product Highlight: Width (Inches)
2-13/16" Width
Product Highlight: Depth (Inches)
3-3/16" Depth

Description

–
Features:
  • Includes 4 C-sized alkaline batteries
  • For American Standard, Sloan GEM & Zurn MetroFlush piston flush valves
  • Easily retrofit manual valves to automatic operation to limit the spread of germs
  • Installs easily without needing to shut off water

Specs

–
Height (Inches):

4-11/16"

Application:

Commercial

Finish:

Chrome

Length (Inches):

3-3/16"

Width (Inches):

2-13/16"

Depth (Inches):

3-3/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I have bought 4 of this item for work

Easy to install
Global Tissue Group
Medford, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy