Apply to be a TradeMaster!
ASME 500-L EXTROL Bladder Tank (150 PSI)

ASME 500-L EXTROL Bladder Tank (150 PSI)

Brand:
Amtrol
SKU:
117-512
Rating:
(0)
Q&A:
(0)
ASME 500-L EXTROL Bladder Tank (150 PSI)
$5,403.77 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 20 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
Features
  • For use in non-potable closed hydronic and chilled water systems.
  • Replaceable bladder construction.
  • Available in Full Acceptance versions.
  • Constructed to ASME Section VIII, Division 1.
  • Maximum Operating Temperature: 240° F

Specs

–
Construction:

ASME

Max Pressure (PSI):

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy