Apply to be a TradeMaster!
120 Gallon S-120 StorageMate Hot Water Storage Tank

120 Gallon S-120 StorageMate Hot Water Storage Tank

Brand:
Amtrol
SKU:
2775-5002
Rating:
(0)
Q&A:
(0)
120 Gallon S-120 StorageMate Hot Water Storage Tank
$3,890.96 each
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4

Lift Gate

–
This product weighs 196 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
120 Gallons
Product Highlight: Length (Inches)
71" Length
Product Highlight: Diameter (Inches)
30" Diameter
Product Highlight: Color
Blue

Description

–
StorageMate is the newest addition to the world famous line of AMTROL hot water tanks. It increases your hot water storage capacity when it's used with tankless coils or your existing water heater. It's the perfect addition to homes and businesses that require large amounts of readily available hot water for applications like whirlpool baths, hot tubs, dishwashers and laundry machines.

Features
  • Immediately enhances existing hot water storage system
  • Instantly increases the amount of usable hot water
  • Simple to install
  • Dense urethane foam insulation provides efficient and economical hot water storage
  • Ideal for residential and commercial use
  • Specs

    –
    Capacity (Gallons):

    120

    Length (Inches):

    71"

    Diameter (Inches):

    30"

    Working Pressure (PSI):

    150 psi

    Weight (lbs):

    196 lbs

    Cold Water Inlet (NPTM):

    1"

    Hot Water Outlet (NPTF):

    1"

    Color:

    Blue

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy