Apply to be a TradeMaster!
Main product image of AX-20V-DD Extrol Deep Drawn Expansion Tank Vertical Model (16.5 Gallon Volume)
Magnifying glass
Hover image to zoom

AX-20V-DD Extrol Deep Drawn Expansion Tank Vertical Model (16.5 Gallon Volume)

Brand:
Amtrol
SKU:
416840
Rating:
(0)
Q&A:
(0)
AX-20V-DD Extrol Deep Drawn Expansion Tank Vertical Model (16.5 Gallon Volume)
Magnifying glass
Hover image to zoom
$1,436.42 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 46 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
16.5 Gallons
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
240°F Max Temp
Product Highlight: Height (Inches)
27" Height

Description

–
Note: Image may not represent actual product
AX-20V-DD Extrol Deep Drawn Expansion Tank Vertical Model (16.5 Gallon Volume)

Deep Drawing the domes doubles the strength of the steel.
  • Half the welds vs. head & shell reducing potential leak paths.
  • Integral diaphragm design features a unique hoop ring and groove configuration that securely locks together the diaphragm and domes.
  • Industry's smallest footprint fits tight mechanical room spaces.
  • In-line models feature end-mounted charging valve for easy air adjustments.

Specs

–
Tank Volume:

16.5 Gallons

Max Accepted Volume:

11.3 Gallons

Application:

Heating

ASME:

Yes

Max Temp (F):

240°F

Max Pressure (PSI):

150

Weight (lbs):

46 lbs

Connection Size:

3/4"

Height (Inches):

27"

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy