Apply to be a TradeMaster!
Main product image of THERM-X-SPAN T-12 Expansion Tank (4.4 Gallon Volume), 447603
Magnifying glass
Hover image to zoom

THERM-X-SPAN T-12 Expansion Tank (4.4 Gallon Volume), 447603

Brand:
Amtrol
SKU:
447603
Rating:
(0)
Q&A:
(0)
THERM-X-SPAN T-12 Expansion Tank (4.4 Gallon Volume), 447603
Magnifying glass
Hover image to zoom
$56.89 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Amtrol invented the thermal expansion tank to control pressure build-up in closed, potable water systems. This prevents the water heater pressure relief valve from opening, saves energy and eliminates a potential safety hazard.


Features:

  • Strong Steel Shell 
  • Heavy Duty Butyl Diaphragm
  • Protective Polypropylene Liner
  • Stainless Steel Connection
  • Factory Precharge: 40 PSIG (2.8 bar) 
  • Max. Operating Temperature: 200 F (93 C)
  • Max. Working Pressure: 150 PSIG (10.3 bar)
  • Warranty: 5-Year Limited

Specs

–
Application: