Apply to be a TradeMaster!
Main product image of ActivArmr 97-003 Puncture Resistant Gloves, Nitrile Palm & Fingers Coating, Black/Blue, Large
Magnifying glass
Hover image to zoom

ActivArmr 97-003 Puncture Resistant Gloves, Nitrile Palm & Fingers Coating, Black/Blue, Large

Brand:
Ansell
SKU:
106421
Rating:
(0)
Q&A:
(0)
ActivArmr 97-003 Puncture Resistant Gloves, Nitrile Palm & Fingers Coating, Black/Blue, Large
Magnifying glass
Hover image to zoom
$32.56 each
Backorder
Backorder
Get it Fri, Nov 27 - Tue, Dec 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue, Black
Product Highlight: Material
Nitrile
Product Highlight: Size
Large

Description

–
Features:
  • Series: 97-003
  • Hand: Pair
  • Product Service Code: 4240
  • Women's Size: 2X-Large

Specs

–
Series:

ActivArmr

Product Type:

Gloves

Color:

Blue

Black

Material:

Nitrile

Size:

Large

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy