Apply to be a TradeMaster!
Main product image of HyFlex 11-290 Puncture Resistant High Protection Arm Sleeve, Dark Blue, Wide Fit, 18"
Magnifying glass
Hover image to zoom

HyFlex 11-290 Puncture Resistant High Protection Arm Sleeve, Dark Blue, Wide Fit, 18"

Brand:
Ansell
SKU:
11290180-W
Rating:
(0)
Q&A:
(0)
HyFlex 11-290 Puncture Resistant High Protection Arm Sleeve, Dark Blue, Wide Fit, 18"
Magnifying glass
Hover image to zoom
$23.44 each
In Stock
In Stock
Get 547 Mon, Nov 2 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Wide Fit
Product Highlight: Size
18"

Description

–
Highly cut-resistant arm protection sleeves, featuring advanced compression technology

Features:
  • INTERCEPT Technology: ANSI/ISEA 105-2024 CUT A5 and EN ISO E protection
  • Nine compression zones*: Better blood circulation, stabilized muscle tension
  • Ergonomic design with breathable material: Excellent fit and comfort

Specs

–
Product Type:

Sleeves

Color:

Wide Fit

Series:

HyFlex

Size:

18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy