Apply to be a TradeMaster!
Main product image of HyFlex 11-537 Ultralight Puncture, Puncture & Abrasive Resistant Gloves, Foam Nitrile Palm & Fingers Coating, Black, Large
Magnifying glass
Hover image to zoom

HyFlex 11-537 Ultralight Puncture, Puncture & Abrasive Resistant Gloves, Foam Nitrile Palm & Fingers Coating, Black, Large

Brand:
Ansell
SKU:
11537090
Rating:
(0)
Q&A:
(0)
HyFlex 11-537 Ultralight Puncture, Puncture & Abrasive Resistant Gloves, Foam Nitrile Palm & Fingers Coating, Black, Large
Magnifying glass
Hover image to zoom
$21.20 each
In Stock
In Stock
Get 434 Mon, Nov 2 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Size
Large
Product Highlight: Material
Foam Nitrile

Description

–
Ultralight cut-resistant industrial safety gloves, offering robust, lasting grip

Features:
  • Three-quarter dipped nitrile coating: Strong grip, secure handling
  • ZONZ Comfort Fit: Reduced hand fatigue, breathable comfort
  • Ultra-lightweight liner: Dexterous, maneuverable safety gloves

Specs

–
Color:

Black

Size:

Large

Material:

Foam Nitrile

Series:

HyFlex

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy