Apply to be a TradeMaster!
Main product image of HyFlex 11-581 Ultra-Light Puncture & Puncture Resistant Gloves, Nitrile Palm Coating, Black/Gray, XS
Magnifying glass
Hover image to zoom

HyFlex 11-581 Ultra-Light Puncture & Puncture Resistant Gloves, Nitrile Palm Coating, Black/Gray, XS

Brand:
Ansell
SKU:
11581060
Rating:
(0)
Q&A:
(0)
HyFlex 11-581 Ultra-Light Puncture & Puncture Resistant Gloves, Nitrile Palm Coating, Black/Gray, XS
Magnifying glass
Hover image to zoom
$21.65 each
In Stock
In Stock
Get 873 Mon, Nov 2 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nitrile
Product Highlight: Size
XS
Product Highlight: Color
Gray, Black

Description

–
Ultra-light ANSI/ISEA 105-2024 A6/ EN ISO F cut protection with FORTIX for 4x longer-lasting performance

Features:
  • Longer wear life: FORTIX Technology for 4x longer use*
  • Ultra-light design: 20% lighter for greater dexterity**
  • Comfort & convenience: Touchscreen compatible, flexible all-day wear

Specs

–
Series:

HyFlex

Material:

Nitrile

Size:

XS

Color:

Gray

Black

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy