Apply to be a TradeMaster!
Main product image of Ringers R167 Touchscreen-Compatible Light-Duty Impact & Puncture Resistant Gloves, Synthetic Leather, Yellow/Red, Small
Magnifying glass
Hover image to zoom

Ringers R167 Touchscreen-Compatible Light-Duty Impact & Puncture Resistant Gloves, Synthetic Leather, Yellow/Red, Small

Brand:
Ansell
SKU:
167-08
Rating:
(0)
Q&A:
(0)
Ringers R167 Touchscreen-Compatible Light-Duty Impact & Puncture Resistant Gloves, Synthetic Leather, Yellow/Red, Small
Magnifying glass
Hover image to zoom
$41.36 each
In Stock
In Stock
Get 36 Mon, Nov 2 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Small
Product Highlight: Color
Red, Yellow
Product Highlight: Material
Synthetic Leather

Description

–
Touchscreen-compatible impact and cut protection gloves, for hand safety and ease of use

Features:
  • Patented TPR design: Knuckles, thumb and finger-length impact protection
  • Durable synthetic leather palm: Enhanced grip and abrasion resistance
  • Touchscreen-compatible design: Fewer glove removals, greater safety

Specs

–
Size:

Small

Product Type:

Gloves

Series:

Ringers

Color:

Red

Yellow

Material:

Synthetic Leather

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy