Apply to be a TradeMaster!
Main product image of HyFlex 11-501 Puncture Resistant Gloves, Nitrile Palm Coating, Gray/Blue, Small
Magnifying glass
Hover image to zoom

HyFlex 11-501 Puncture Resistant Gloves, Nitrile Palm Coating, Gray/Blue, Small

Brand:
Ansell
SKU:
205656
Rating:
(0)
Q&A:
(0)
HyFlex 11-501 Puncture Resistant Gloves, Nitrile Palm Coating, Gray/Blue, Small
Magnifying glass
Hover image to zoom
$21.31 each
Backorder
Backorder
Get it Fri, Nov 27 - Tue, Dec 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Small
Product Highlight: Material
Nitrile
Product Highlight: Color
Blue, Gray

Description

–
Features:
  • Coating Material: Nitrile
  • Coating Coverage: Palm & Fingertips
  • Glove Type: Cut-Resistant
  • ANSI/ISEA Cut Resistance Level: A5
  • Primary Material: Kevlar

Specs

–
Series:

HyFlex

Size:

Small

Material:

Nitrile

Product Type:

Gloves

Color:

Blue

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy