Apply to be a TradeMaster!
Main product image of ActivArmr 80-813 Arc Flash and Puncture Protection Gloves, Neofoam Palm Coating, Black/Gray, XS
Magnifying glass
Hover image to zoom

ActivArmr 80-813 Arc Flash and Puncture Protection Gloves, Neofoam Palm Coating, Black/Gray, XS

Brand:
Ansell
SKU:
206488
Rating:
(0)
Q&A:
(0)
ActivArmr 80-813 Arc Flash and Puncture Protection Gloves, Neofoam Palm Coating, Black/Gray, XS
Magnifying glass
Hover image to zoom
$28.72 each
In Stock
In Stock
Get 63 Mon, Nov 2 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
XS
Product Highlight: Material
Neofoam
Product Highlight: Color
Gray, Black

Description

–

Features:

  • Coating Material: Neoprene
  • Coating Coverage: Palm
  • Lining Material: KEVLAR
  • Maximum Arc Flash Protection Rating: 12.0
  • Men's Size: X-Small

Specs

–
Size:

XS

Material:

Neofoam

Color:

Gray

Black

Series:

ActivArmr

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy