Apply to be a TradeMaster!
Main product image of AlphaTec 87-224 Medium-Duty Chemical Resistant Gloves, Honeycomb Grip, Black, XL
Magnifying glass
Hover image to zoom

AlphaTec 87-224 Medium-Duty Chemical Resistant Gloves, Honeycomb Grip, Black, XL

Brand:
Ansell
SKU:
212471
Rating:
(0)
Q&A:
(0)
AlphaTec 87-224 Medium-Duty Chemical Resistant Gloves, Honeycomb Grip, Black, XL
Magnifying glass
Hover image to zoom
$113.24 each
In Stock
In Stock
Get 21 Tue, Nov 3 - Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
XL
Product Highlight: Color
Black

Description

–
Features:
  • Material: Neoprene
  • Size: X-Large
  • Numeric Size: 10
  • Coating Material: Neoprene
  • Finish: Smooth

Specs

–
Size:

XL

Product Type:

Gloves

Color:

Black

Series:

AlphaTec

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy