Apply to be a TradeMaster!
Main product image of AlphaTec 15-554 Chemical Resistant Gloves, Smooth Polyvinyl Alcohol (PVA) Full Coating, Red, XL
Magnifying glass
Hover image to zoom

AlphaTec 15-554 Chemical Resistant Gloves, Smooth Polyvinyl Alcohol (PVA) Full Coating, Red, XL

Brand:
Ansell
SKU:
214306
Rating:
(0)
Q&A:
(0)
AlphaTec 15-554 Chemical Resistant Gloves, Smooth Polyvinyl Alcohol (PVA) Full Coating, Red, XL
Magnifying glass
Hover image to zoom
$52.41 each
Backorder
Backorder
Get it Fri, Nov 27 - Tue, Dec 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
XL
Product Highlight: Color
Red
Product Highlight: Material
PVA

Description

–
Features:
  • Material: Polyvinyl Alcohol (PVA)
  • Size: X-Large
  • Numeric Size: 10
  • Finish: Smooth
  • Lining Material: Cotton Interlock Knit

Specs

–
Product Type:

Gloves

Size:

XL

Color:

Red

Material:

PVA

Series:

AlphaTec

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy