Apply to be a TradeMaster!
Main product image of ActivArmr 28-360 Puncture Resistant Gloves, Foam Nitrile Full Coating, Orange, Large
Magnifying glass
Hover image to zoom

ActivArmr 28-360 Puncture Resistant Gloves, Foam Nitrile Full Coating, Orange, Large

Brand:
Ansell
SKU:
216152
Rating:
(0)
Q&A:
(0)
ActivArmr 28-360 Puncture Resistant Gloves, Foam Nitrile Full Coating, Orange, Large
Magnifying glass
Hover image to zoom
$23.09 each
In Stock
In Stock
Get 27 Thu, Sep 17 - Fri, Sep 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
Large
Product Highlight: Color
Orange
Product Highlight: Material
Foam Nitrile

Description

Features:
  • Coating Material: Nitrile
  • Coating Coverage: Full
  • Glove Type: Cut-Resistant
  • ANSI/ISEA Cut Resistance Level: A2
  • Primary Material: Kevlar

Specs

Product Type:

Gloves

Size:

Large

Color:

Orange

Material:

Foam Nitrile

Series:

ActivArmr

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy