Apply to be a TradeMaster!
Main product image of HyFlex 74-048 Heavyweight Puncture & Abrasive Resistant Gloves, Uncoated Dyneema Knit with Tuff-Cuff, Gray, Small
Magnifying glass
Hover image to zoom

HyFlex 74-048 Heavyweight Puncture & Abrasive Resistant Gloves, Uncoated Dyneema Knit with Tuff-Cuff, Gray, Small

Brand:
Ansell
SKU:
245312
Rating:
(0)
Q&A:
(0)
HyFlex 74-048 Heavyweight Puncture & Abrasive Resistant Gloves, Uncoated Dyneema Knit with Tuff-Cuff, Gray, Small
Magnifying glass
Hover image to zoom
$21.39 each
In Stock
In Stock
Get 8 Tue, Nov 3 - Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Small
Product Highlight: Material
Dyneema
Product Highlight: Color
Gray

Description

–
Features:
  • Coating Material: Uncoated
  • Coating Coverage: Uncoated
  • Glove Type: Cut-Resistant
  • Primary Material: Dyneema
  • ANSI/ISEA Abrasion Resistance Level: 3

Specs

–
Product Type:

Gloves

Series:

HyFlex

Size:

Small

Material:

Dyneema

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy