Apply to be a TradeMaster!
Main product image of HyFlex 74-048 Heavyweight Puncture & Abrasive Resistant Gloves, Uncoated Dyneema Knit with Tuff-Cuff, White, XS
Magnifying glass
Hover image to zoom

HyFlex 74-048 Heavyweight Puncture & Abrasive Resistant Gloves, Uncoated Dyneema Knit with Tuff-Cuff, White, XS

Brand:
Ansell
SKU:
245323
Rating:
(0)
Q&A:
(0)
HyFlex 74-048 Heavyweight Puncture & Abrasive Resistant Gloves, Uncoated Dyneema Knit with Tuff-Cuff, White, XS
Magnifying glass
Hover image to zoom
$21.39 each
Backorder
Backorder
Get it Mon, Nov 30 - Wed, Dec 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Size
XS
Product Highlight: Material
Dyneema

Description

–
Features:
  • Coating Material: Uncoated
  • Coating Coverage: Uncoated
  • Glove Type: Cut-Resistant
  • Primary Material: Dyneema
  • ANSI/ISEA Abrasion Resistance Level: 3

Specs

–
Color:

White

Size:

XS

Material:

Dyneema

Product Type:

Gloves

Series:

HyFlex

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy