Apply to be a TradeMaster!
Main product image of ActivArmr 47-474 Heavy-Duty Heat Resistant Gloves, Nitrile Full Coating w/ Felt Liner, Gray, Large
Magnifying glass
Hover image to zoom

ActivArmr 47-474 Heavy-Duty Heat Resistant Gloves, Nitrile Full Coating w/ Felt Liner, Gray, Large

Brand:
Ansell
SKU:
288352
Rating:
(0)
Q&A:
(0)
ActivArmr 47-474 Heavy-Duty Heat Resistant Gloves, Nitrile Full Coating w/ Felt Liner, Gray, Large
Magnifying glass
Hover image to zoom
$23.72 each
Backorder
Backorder
Get it Fri, Nov 27 - Tue, Dec 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Material
Felt
Product Highlight: Size
Large

Description

–
Features:
  • Product Service Code: 4240

Specs

–
Color:

Gray

Material:

Felt

Product Type:

Gloves

Series:

ActivArmr

Size:

Large

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy